
CM30 MICRO PLUG, 500PK
Mfr # CM30
Zoro # G910465811
product price: $61.19
/pk 500, $0.12/eaKey Features
Outside Dia.
Large End: 0.078 in; Small End: 0.02 in
Color
Yellow
Plug Length
1 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM30
Zoro #
G910465811
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
Large End: 0.078 in; Small End: 0.02 in
Plug Length
1 in
Details
Color
Yellow
Material
Rubber
Description
The MPP-SH Series of miscellaneous plugs was designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it. Recommended for various processes based upon materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.