Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CODE 61 1, 1000PK

  • Mfr # SAE61-1000

  • Zoro # G210460073


product price: $406.99
/pk 1000, $0.41/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
Blue Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAE61-1000
Zoro #
G210460073
UPC #
-
Country of Origin
United States

Details

Item
Flange Protector
Material
01-LPE Low Density Polyethylen
Color
Blue Standard

Description

Hydraulic Flange Protectors for SAE Code 61 3000 - 5000 PSI and Code 62 6000 PSI provide full flange coverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.