Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conductive Cap, CEC Series, PK100

  • Mfr # CEC-14

  • Zoro # G1935007


product price: $124.99
/pk 100, $1.25/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Conductive Polyethylene Copolymer
Standards
ASTM D-257-78, MS/AS 90376
Series
CEC
Outside Diameter
1.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEC-14
Zoro #
G1935007
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1.15 in
Inside Diameter
0.85 in
Inside Length
0.5 in
Cap Thread Size
7/8 in
For Thread Size
7/8"
End Outside Diameter
1.15 in

Details

Item
Conductive Cap
Color
Black
Material
Conductive Polyethylene Copolymer
Standards
ASTM D-257-78, MS/AS 90376
Series
CEC
Surface Resistivity
1.00 x 10^5 ohm/sq
Resistance Properties
Conductive
End Type
Closed

Description

Conductive Cap, Series CEC, Material Conductive Polyethylene Copolymer, Color Black, Plug Fitting Size Not Applicable, Plug Tubing Dia. Not Applicable, Cap Thread Size 7/8 in, Plug Thread Size Not Applicable, Plug Schedule 40 Pipe Size Not Applicable, Plug NPT Pipe Fitting Size Not Applicable, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.