Zoro Homepage

Conductive Cap, CEC Series, PK50

  • Mfr # CEC-20

  • Zoro # G1935138


product price: $80.15
/pk 50, $1.60/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Conductive Polyethylene Copolymer
Standards
ASTM D-257-78, MS/AS 90376
Series
CEC
Inside Diameter
1.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEC-20
Zoro #
G1935138
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1.24 in
Outside Diameter
1.48 in
Cap Thread Size
1 1/4 in
Inside Length
0.57 in
For Thread Size
1 1/4"
End Outside Diameter
1.48 in

Details

Item
Conductive Cap
Color
Black
Material
Conductive Polyethylene Copolymer
Standards
ASTM D-257-78, MS/AS 90376
Series
CEC
Surface Resistivity
1.00 x 10^5 ohm/sq
End Type
Closed
Resistance Properties
Conductive

Description

Conductive Cap, Series CEC, Material Conductive Polyethylene Copolymer, Color Black, Plug Fitting Size Not Applicable, Plug Tubing Dia. Not Applicable, Cap Thread Size 1 1/4 in, Plug Thread Size Not Applicable, Plug Schedule 40 Pipe Size Not Applicable, Plug NPT Pipe Fitting Size Not Applicable, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.