CORE PLUGS, Black, Polyethylene 392 PK
Mfr # CP-6015 CP6015Q1
Zoro # G2698898
product price: $406.99
/pk 392, $1.04/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyethylene
Center Hole Diameter
6 in
Number of Support Ribs
12
Features
Poly Guard Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-6015 CP6015Q1
Zoro #
G2698898
UPC #
-
Country of Origin
United States
Dimensions
Center Hole Diameter
6 in
Details
Item
CORE PLUGS
Color
Black
Material
Polyethylene
Number of Support Ribs
12
Features
Poly Guard Design
Series
CP
Description
CORE PLUGS, CP Series, Package Quantity 392
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.