Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CORE PLUGS, Black, Polyethylene 650 PK

  • Mfr # CP-2970 CP2970Q1

  • Zoro # G2698286


product price: $199.99
/pk 650, $0.31/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyethylene
Features
Poly Guard Design
Series
CP
Center Hole Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-2970 CP2970Q1
Zoro #
G2698286
UPC #
-
Country of Origin
United States

Dimensions

Center Hole Diameter
3 in

Details

Item
CORE PLUGS
Color
Black
Material
Polyethylene
Features
Poly Guard Design
Series
CP
Number of Support Ribs
12
For Use With
Undersized Cores

Description

CORE PLUGS, CP Series, For Use With Undersized Cores, Package Quantity 650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.