CORE PLUGS, Black, Polyethylene 750 PK
Mfr # CP-7510-1 CP7510-1Q1
Zoro # G2699202
product price: $238.99
/pk 750, $0.32/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyethylene
For Use With
Oversized Cores
Center Hole Diameter
3 in
Series
CP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-7510-1 CP7510-1Q1
Zoro #
G2699202
UPC #
-
Country of Origin
United States
Dimensions
Center Hole Diameter
3 in
Details
Item
CORE PLUGS
Color
Black
Material
Polyethylene
For Use With
Oversized Cores
Series
CP
Features
Poly Guard Design
Number of Support Ribs
12
Description
CORE PLUGS, CP Series, For Use With Oversized Cores, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.