Zoro Homepage

CORE PLUGS, Black, Polypropylene 130 PK

  • Mfr # CP-603 CP603Q1

  • Zoro # G2699056


product price: $165.99
/pk 130, $1.28/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polypropylene
Center Hole Diameter
6 in
Number of Support Ribs
12
Series
CP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-603 CP603Q1
Zoro #
G2699056
UPC #
-
Country of Origin
United States

Dimensions

Center Hole Diameter
6 in

Details

Item
CORE PLUGS
Color
Black
Material
Polypropylene
Number of Support Ribs
12
Series
CP
Features
Poly Guard Design

Description

CORE PLUGS, CP Series, Package Quantity 130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.