CORE PLUGS, Black, Polypropylene 200 PK
Mfr # CP-503 CP503Q1
Zoro # G2698749
product price: $202.99
/pk 200, $1.01/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polypropylene
Center Hole Diameter
5 in
Series
CP
Features
Poly Guard Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-503 CP503Q1
Zoro #
G2698749
UPC #
-
Country of Origin
United States
Dimensions
Center Hole Diameter
5 in
Details
Item
CORE PLUGS
Color
Black
Material
Polypropylene
Series
CP
Features
Poly Guard Design
Number of Support Ribs
12
Description
CORE PLUGS, CP Series, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.