CORE PLUGS, Black, Polypropylene 650 PK
Mfr # CP-5000-N CP5000NQ1
Zoro # G2698590
product price: $203.99
/pk 650, $0.31/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polypropylene
Features
Poly Guard Design
Number of Support Ribs
12
Series
CP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-5000-N CP5000NQ1
Zoro #
G2698590
UPC #
-
Country of Origin
United States
Dimensions
Center Hole Diameter
3 in
Details
Item
CORE PLUGS
Color
Black
Material
Polypropylene
Features
Poly Guard Design
Number of Support Ribs
12
Series
CP
Description
CORE PLUGS, CP Series, Package Quantity 650
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.