Zoro Homepage

CORE PLUGS, Black, Polypropylene 700 PK

  • Mfr # CP-3000 CP3000Q1

  • Zoro # G2698478


product price: $244.99
/pk 700, $0.35/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polypropylene
Number of Support Ribs
12
Center Hole Diameter
3 in
Series
CP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-3000 CP3000Q1
Zoro #
G2698478
UPC #
-
Country of Origin
United States

Dimensions

Center Hole Diameter
3 in

Details

Item
CORE PLUGS
Color
Black
Material
Polypropylene
Number of Support Ribs
12
Series
CP
Features
Poly Guard Design

Description

CORE PLUGS, CP Series, Package Quantity 700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.