CORE PLUGS, Black, Polystyrene 5300 PK
Mfr # CP-1501 CP1501Q1
Zoro # G2698021
product price: $382.99
/pk 5300, $0.07/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polystyrene
Features
Poly Guard Design
Number of Support Ribs
12
Series
CP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-1501 CP1501Q1
Zoro #
G2698021
UPC #
-
Country of Origin
United States
Dimensions
Center Hole Diameter
1.5 in
Details
Item
CORE PLUGS
Color
Black
Material
Polystyrene
Features
Poly Guard Design
Number of Support Ribs
12
Series
CP
Description
CORE PLUGS, CP Series, Package Quantity 5300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.