Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COUNTERSINK PULL PLUG, 500PK

  • Mfr # CSPP-M6&1/4

  • Zoro # G510465488


product price: $137.99
/pk 500, $0.28/ea
Free Shipping & Returns

Key Features

Material
Silicone - Ultrabake
Color
Yellow
Flange Dia.
0.528" in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSPP-M6&1/4
Zoro #
G510465488
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
0.528" in

Details

Material
Silicone - Ultrabake
Color
Yellow

Description

CSPP Series plugs are designed to mask the angled face of the countersunk hole and are a tight fit on the clear hole below the angled area. Manufactured from our Ultrabake material, these plugs are ideal for use in high temperature finishing processes such as powder coating, e-coating, plating and anodizing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.