Zoro Homepage

Crepe Paper Tape

  • Mfr # SH-34377

  • Zoro # G014793674


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Tape Color
Off White
Series
KD11 SH
Tape Backing Material
Crepe Paper
Tape Backing Construction
Paper
Tape Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-34377
Zoro #
G014793674
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Width
0.1 in
Imperial Tape Length
60 yd

Details

Item
Crepe Paper Tape
Tape Color
Off White
Series
KD11 SH
Tape Backing Material
Crepe Paper
Tape Backing Construction
Paper
Tape Adhesive Material
Acrylic
Environment
High-Temperature
Product Form
Continuous Roll
Tape Sub-Type
Paint Flaking-Resistant Tape
Tape Brand
Caplugs
Tape Resistance Properties
Heat-Resistant, Flake-Resistant
Maximum Tape Performance Temperature
300 Degrees F
Tape Type
Masking Tape

Description

Tape Brand Caplugs, High-Temperature, Imperial Tape Length 60 yd, Imperial Tape Width 1/8 in, Maximum Tape Performance Temperature 300 Degrees F, Continuous Roll, Series KD11 SH, Tape Adhesive Material Acrylic, Tape Backing Material Crepe Paper, Tape Sub-Type Paint Flaking-Resistant Tape, Masking Tape, Tape Backing Construction Paper, Tape Color Off-White, Tape Resistance Properties Heat-Resistant, Flake-Resistant, Imperial Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.