Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crepe Paper Tape

  • Mfr # SH-34409

  • Zoro # G614793685


product price: $15.65
/ea

Key Features

Tape Color
Off White
Tape Backing Material
Crepe Paper
Series
KD11 SH
Product Form
Continuous Roll
Imperial Tape Length
60 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-34409
Zoro #
G614793685
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
2 in

Details

Item
Crepe Paper Tape
Tape Color
Off White
Tape Backing Material
Crepe Paper
Series
KD11 SH
Product Form
Continuous Roll
Tape Type
Masking Tape
Tape Sub-Type
Paint Flaking-Resistant Tape
Tape Brand
Caplugs
Tape Backing Construction
Paper
Maximum Tape Performance Temperature
300 Degrees F
Tape Resistance Properties
Heat-Resistant, Flake-Resistant
Environment
High-Temperature
Tape Adhesive Material
Acrylic

Description

Tape Brand Caplugs, High-Temperature, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 300 Degrees F, Continuous Roll, Series KD11 SH, Tape Adhesive Material Acrylic, Tape Backing Material Crepe Paper, Tape Sub-Type Paint Flaking-Resistant Tape, Masking Tape, Tape Backing Construction Paper, Tape Color Off-White, Tape Resistance Properties Heat-Resistant, Flake-Resistant, Imperial Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.