Crepe Paper Tape
Mfr # SH-34423
Zoro # G014793667
product price: $31.25
/eaKey Features
Tape Color
Off White
Tape Backing Material
Crepe Paper
Series
KD11 SH
Tape Adhesive Material
Acrylic
Tape Sub-Type
Paint Flaking-Resistant Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SH-34423
Zoro #
G014793667
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Width
4 in
Imperial Tape Length
60 yd
Details
Item
Crepe Paper Tape
Tape Color
Off White
Tape Backing Material
Crepe Paper
Series
KD11 SH
Tape Adhesive Material
Acrylic
Tape Sub-Type
Paint Flaking-Resistant Tape
Tape Resistance Properties
Heat-Resistant, Flake-Resistant
Product Form
Continuous Roll
Environment
High-Temperature
Tape Backing Construction
Paper
Maximum Tape Performance Temperature
300 Degrees F
Tape Type
Masking Tape
Tape Brand
Caplugs
Description
Tape Brand Caplugs, High-Temperature, Imperial Tape Length 60 yd, Imperial Tape Width 4 in, Maximum Tape Performance Temperature 300 Degrees F, Continuous Roll, Series KD11 SH, Tape Adhesive Material Acrylic, Tape Backing Material Crepe Paper, Tape Sub-Type Paint Flaking-Resistant Tape, Masking Tape, Tape Backing Construction Paper, Tape Color Off-White, Tape Resistance Properties Heat-Resistant, Flake-Resistant, Imperial Tape Shape Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.