Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CROSSBAR - 24 WIDE

  • Mfr # ROD-3/8-24

  • Zoro # G810461265


product price: $3.15
/ea
Sold in multiples of 11 for $34.65

Key Features

Color
Metallic
Material
Steel Bar
Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROD-3/8-24
Zoro #
G810461265
UPC #
-
Country of Origin
China

Dimensions

Length
24 in
Diameter
3/8 in

Details

Color
Metallic
Item
Rod and Clip Set
Material
Steel Bar

Description

ROD-SH series rod and clip sets come in a variety of lengths

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.