Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CROSSBAR - 48 WIDE

  • Mfr # ROD-1/4-48

  • Zoro # G610461267


product price: $3.29
/ea
Sold in multiples of 11 for $36.19

Key Features

Color
Metallic
Material
Steel Bar
Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROD-1/4-48
Zoro #
G610461267
UPC #
-
Country of Origin
China

Dimensions

Length
48 in
Diameter
1/4 in

Details

Color
Metallic
Item
Rod and Clip Set
Material
Steel Bar

Description

ROD-SH series rod and clip sets come in a variety of lengths

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.