Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CSPP-290-115 WASHER PULL PLUG, 250PK

  • Mfr # TF01625

  • Zoro # G010549954


product price: $91.99
/pk 250, $0.37/ea
Free Shipping & Returns

Key Features

Color
Grey-P
Material
Teflon
Outside Dia.
1.625 in (41.28 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF01625
Zoro #
G010549954
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.625 in (41.28 mm)

Details

Color
Grey-P
Material
Teflon

Description

TF-SH Series Teflon tape is for high-temperature applications including chrome, cadmium, and nickel plating,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.