Zoro Homepage

DBL LOOP WHIP STOP

  • Mfr # SA-STDL90

  • Zoro # G716150812


product price: $152.99
/ea
Free Shipping & Returns

Key Features

For Hose Minimum Inside Diameter
1/4 in
Overall Length
15 in
Whip Check Cable Type
Hose to Hose
For Maximum Hose Pressure
7,250 psi
For Hose Maximum Inside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-STDL90
Zoro #
G716150812
UPC #
-
Country of Origin
Finland

Dimensions

For Hose Minimum Inside Diameter
1/4 in
Overall Length
15 in
For Hose Maximum Inside Diameter
3/4 in

Details

Whip Check Cable Type
Hose to Hose
For Maximum Hose Pressure
7,250 psi
Material
Polyester
Item
Hose Safety Cable
End Type
Double Loop
For Use On
Hydraulic Hose

Description

DBL LOOP WHIP STOP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.