
DUAL FLANGE PULL PLUG, 1000PK
Mfr # DFPP-M8
Zoro # G910461547
product price: $204.99
/pk 1000, $0.20/ea
Free Shipping & Returns
Key Features
Plug Length
1.339 in
Color
Rust Red
Flange Dia.
0.374 in
Outside Dia.
0.264 in
Material
Silicone - Ultrabake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DFPP-M8
Zoro #
G910461547
UPC #
-
Country of Origin
China
Dimensions
Plug Length
1.339 in
Flange Dia.
0.374 in
Outside Dia.
0.264 in
Details
Color
Rust Red
Material
Silicone - Ultrabake
Description
Our DFPP-SH Ultrabake silicone dual flanged pull plugs are designed for weld nuts of varying thread sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.