Zoro Homepage

DUAL FLANGE PULL PLUG, 250PK

  • Mfr # DFPP-M12

  • Zoro # G910461448


product price: $128.99
/pk 250, $0.52/ea
Free Shipping & Returns

Key Features

Plug Length
1.772 in
Flange Dia.
0.512 in
Material
Silicone - Ultrabake
Color
Purple
Outside Dia.
0.406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFPP-M12
Zoro #
G910461448
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1.772 in
Flange Dia.
0.512 in
Outside Dia.
0.406 in

Details

Material
Silicone - Ultrabake
Color
Purple

Description

Our DFPP-SH Ultrabake silicone dual flanged pull plugs are designed for weld nuts of varying thread sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.