Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DUAL FLANGE PULL PLUG, 500PK

  • Mfr # DFPP-M10

  • Zoro # G210461384


product price: $163.99
/pk 500, $0.33/ea
Free Shipping & Returns

Key Features

Color
Dark Green
Material
Silicone - Ultrabake
Outside Dia.
0.335 in
Plug Length
1.378 in
Flange Dia.
0.445 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DFPP-M10
Zoro #
G210461384
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.335 in
Plug Length
1.378 in
Flange Dia.
0.445 in

Details

Color
Dark Green
Material
Silicone - Ultrabake

Description

Our DFPP-SH Ultrabake silicone dual flanged pull plugs are designed for weld nuts of varying thread sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.