Zoro Homepage

E-Z Peel(TM) Discs, Off White, 1000 PK

  • Mfr # SH-31480

  • Zoro # G814793720


product price: $55.69
/pk 1000, $0.06/ea

Key Features

Tape Color
Off White
Tape Backing Material
Crepe Paper
Series
EZ SH
Maximum Tape Performance Temperature
300 Degrees F
Product Form
Pre-Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-31480
Zoro #
G814793720
UPC #
-
Country of Origin
United States

Dimensions

Metric Tape Shape Diameter
13.49 mm
Imperial Tape Shape Diameter
17/32 in
Disc Diameter
17/32 in

Details

Item
E-Z Peel(TM) Discs
Tape Color
Off White
Tape Backing Material
Crepe Paper
Series
EZ SH
Maximum Tape Performance Temperature
300 Degrees F
Product Form
Pre-Cut
Tape Adhesive Material
Acrylic
Tape Brand
Caplugs
Environment
High-Temperature
Tape Resistance Properties
Flake-Resistant
Sub-Brand
E Z Peel
Tape Sub-Type
Paint Flaking-Resistant Tape
Tape Backing Construction
Paper
Tape Type
High-Temperature Disc Tape

Description

Tape Brand Caplugs, High-Temperature, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 300 Degrees F, Pre-Cut, Series EZ SH, Surface Compatibility Paint, Tape Adhesive Material Acrylic, Tape Backing Material Crepe Paper, Tape Sub-Type Paint Flaking-Resistant Tape, Masking Tape, Metric Tape Length Not Applicable, Metric Tape Width Not Applicable, Sub-Brand E Z Peel, Tape Backing Construction Paper, Tape Color Off-White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.