Zoro Homepage

E-Z Peel(TM) Discs, Off White, 500 PK

  • Mfr # SH-31539

  • Zoro # G514793709


product price: $38.55
/pk 500, $0.08/ea

Key Features

Tape Color
Off White
Tape Backing Material
Crepe Paper
Series
EZ SH
Disc Diameter
2 7/8 in
Metric Tape Shape Diameter
73.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-31539
Zoro #
G514793709
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
2 7/8 in
Metric Tape Shape Diameter
73.03 mm
Imperial Tape Shape Diameter
2 7/8 in

Details

Item
E-Z Peel(TM) Discs
Tape Color
Off White
Tape Backing Material
Crepe Paper
Series
EZ SH
Tape Backing Construction
Paper
Tape Adhesive Material
Acrylic
Product Form
Pre-Cut
Tape Sub-Type
Paint Flaking-Resistant Tape
Tape Resistance Properties
Flake-Resistant
Tape Type
High-Temperature Disc Tape
Maximum Tape Performance Temperature
300 Degrees F
Tape Brand
Caplugs
Sub-Brand
E Z Peel
Environment
High-Temperature

Description

Tape Brand Caplugs, High-Temperature, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 300 Degrees F, Pre-Cut, Series EZ SH, Surface Compatibility Paint, Tape Adhesive Material Acrylic, Tape Backing Material Crepe Paper, Tape Sub-Type Paint Flaking-Resistant Tape, Masking Tape, Metric Tape Length Not Applicable, Metric Tape Width Not Applicable, Sub-Brand E Z Peel, Tape Backing Construction Paper, Tape Color Off-White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.