Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-Z Pull-Tab Vinyl Cap, Black, Red, Vinyl 2000 PK

  • Mfr # EZ-670-12 D632A11A

  • Zoro # G2671616


product price: $232.99
/pk 2000, $0.12/ea
Free Shipping & Returns

Key Features

Color
Black, Red
Material
Vinyl
Series
EZ
Pull Tab Length
13/16 in
Maximum Intermittent Temperature
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-670-12 D632A11A
Zoro #
G2671616
UPC #
-
Country of Origin
United States

Dimensions

Pull Tab Length
13/16 in
Inside Length
1.55 in

Details

Item
E-Z Pull-Tab Vinyl Cap
Color
Black, Red
Material
Vinyl
Series
EZ
Maximum Intermittent Temperature
350 Degrees F
Cap Top Style
Pull-Tab
Shape
Round
For Fitting Type
Flat
Includes Pull Tab
Yes
Includes Flange
No
Tab Style
Center Pull
Features
Easily Finger-Removed,, Eliminating the Use of Tool, Extra Long Tab Centered At the Top of the Closure, Snug Fit
Maximum Continuous Temperature
200 Degrees F
Hardness
Shore A: 60-70
Includes Tear Tab
No

Description

E-Z Pull-Tab Vinyl Cap, EZ Series, Includes Pull Tab Yes, Cap Top Style Pull-Tab, Package Quantity 2000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.