Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-Z Pull-Tab Vinyl Cap, Black, Red, Vinyl 300 PK

  • Mfr # EZ-695-12 99190383

  • Zoro # G2663889


product price: $118.99
/pk 300, $0.40/ea
Free Shipping & Returns

Key Features

Color
Black, Red
Material
Vinyl
Maximum Continuous Temperature
200 Degrees F
Shape
Round
Inside Length
1.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-695-12 99190383
Zoro #
G2663889
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1.562 in
Pull Tab Length
13/16 in

Details

Item
E-Z Pull-Tab Vinyl Cap
Color
Black, Red
Material
Vinyl
Maximum Continuous Temperature
200 Degrees F
Shape
Round
For Fitting Type
Flat
Includes Flange
No
Hardness
Shore A: 60-70
Series
EZ
Includes Pull Tab
Yes
Tab Style
Center Pull
Features
Easily Finger-Removed,, Eliminating the Use of Tool, Extra Long Tab Centered At the Top of the Closure, Snug Fit
Maximum Intermittent Temperature
350 Degrees F
Cap Top Style
Pull-Tab
Includes Tear Tab
No

Description

E-Z Pull-Tab Vinyl Cap, EZ Series, Includes Pull Tab Yes, Cap Top Style Pull-Tab, Package Quantity 300

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.