Zoro Homepage

E-Z Pull-Tab Vinyl Cap, Black, Red, Vinyl 300 PK

  • Mfr # EZ-797-12 99190386

  • Zoro # G2666530


product price: $119.99
/pk 300, $0.40/ea
Free Shipping & Returns

Key Features

Color
Black, Red
Material
Vinyl
Includes Pull Tab
Yes
Shape
Round
Maximum Intermittent Temperature
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-797-12 99190386
Zoro #
G2666530
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1.562 in
Pull Tab Length
13/16 in

Details

Item
E-Z Pull-Tab Vinyl Cap
Color
Black, Red
Material
Vinyl
Includes Pull Tab
Yes
Shape
Round
Maximum Intermittent Temperature
350 Degrees F
Includes Flange
No
For Fitting Type
Flat
Hardness
Shore A: 60-70
Features
Easily Finger-Removed,, Eliminating the Use of Tool, Extra Long Tab Centered At the Top of the Closure, Snug Fit
Series
EZ
Includes Tear Tab
No
Tab Style
Center Pull
Maximum Continuous Temperature
200 Degrees F
Cap Top Style
Pull-Tab

Description

E-Z Pull-Tab Vinyl Cap, EZ Series, Includes Pull Tab Yes, Cap Top Style Pull-Tab, Package Quantity 300

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.