Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-Z Pull-Tab Vinyl Cap, Black, Red, Vinyl 400 PK

  • Mfr # EZ-677-12 99190382

  • Zoro # G2664729


product price: $138.99
/pk 400, $0.35/ea
Free Shipping & Returns

Key Features

Color
Black, Red
Material
Vinyl
Maximum Continuous Temperature
200 Degrees F
Includes Flange
No
Hardness
Shore A: 60-70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-677-12 99190382
Zoro #
G2664729
UPC #
-
Country of Origin
United States

Dimensions

Pull Tab Length
13/16 in
Inside Length
1.562 in

Details

Item
E-Z Pull-Tab Vinyl Cap
Color
Black, Red
Material
Vinyl
Maximum Continuous Temperature
200 Degrees F
Includes Flange
No
Hardness
Shore A: 60-70
Includes Tear Tab
No
Cap Top Style
Pull-Tab
Shape
Round
Features
Easily Finger-Removed,, Eliminating the Use of Tool, Extra Long Tab Centered At the Top of the Closure, Snug Fit
Series
EZ
Includes Pull Tab
Yes
For Fitting Type
Flat
Tab Style
Center Pull
Maximum Intermittent Temperature
350 Degrees F

Description

E-Z Pull-Tab Vinyl Cap, EZ Series, Includes Pull Tab Yes, Cap Top Style Pull-Tab, Package Quantity 400

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.