Zoro Homepage

E-Z Pull-Tab Vinyl Cap, Black, Red, Vinyl 4000 PK

  • Mfr # EZ-386-12 D371A13A

  • Zoro # G2671001


product price: $331.99
/pk 4000, $0.08/ea
Free Shipping & Returns

Key Features

Color
Black, Red
Material
Vinyl
Maximum Continuous Temperature
200 Degrees F
Cap Top Style
Pull-Tab
Hardness
Shore A: 60-70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-386-12 D371A13A
Zoro #
G2671001
UPC #
-
Country of Origin
United States

Dimensions

Pull Tab Length
5/8 in
Inside Length
1.375 in

Details

Item
E-Z Pull-Tab Vinyl Cap
Color
Black, Red
Material
Vinyl
Maximum Continuous Temperature
200 Degrees F
Cap Top Style
Pull-Tab
Hardness
Shore A: 60-70
Includes Flange
No
For Fitting Type
Flat
Shape
Round
Includes Pull Tab
Yes
Maximum Intermittent Temperature
350 Degrees F
Features
Easily Finger-Removed,, Eliminating the Use of Tool, Extra Long Tab Centered At the Top of the Closure, Snug Fit
Tab Style
Center Pull
Includes Tear Tab
No
Series
EZ

Description

E-Z Pull-Tab Vinyl Cap, EZ Series, Includes Pull Tab Yes, Cap Top Style Pull-Tab, Package Quantity 4000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.