Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-Z Pull-Tab Vinyl Cap, Black, Red, Vinyl 7000 PK

  • Mfr # EZ-360-12 D345Y1

  • Zoro # G2658937


product price: $545.99
/pk 7000, $0.08/ea
Free Shipping & Returns

Key Features

Color
Black, Red
Material
Vinyl
Pull Tab Length
3/4 in
Includes Pull Tab
Yes
Maximum Intermittent Temperature
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-360-12 D345Y1
Zoro #
G2658937
UPC #
-
Country of Origin
United States

Dimensions

Pull Tab Length
3/4 in
Inside Length
1.5 in

Details

Item
E-Z Pull-Tab Vinyl Cap
Color
Black, Red
Material
Vinyl
Includes Pull Tab
Yes
Maximum Intermittent Temperature
350 Degrees F
For Fitting Type
Flat
Includes Tear Tab
No
Cap Top Style
Pull-Tab
Hardness
Shore A: 60-70
Series
EZ
Maximum Continuous Temperature
200 Degrees F
Shape
Round
Tab Style
Center Pull
Includes Flange
No
Features
Easily Finger-Removed,, Eliminating the Use of Tool, Extra Long Tab Centered At the Top of the Closure, Snug Fit

Description

E-Z Pull-Tab Vinyl Cap, EZ Series, Includes Pull Tab Yes, Cap Top Style Pull-Tab, Package Quantity 7000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.