E-Z Pull-Tab Vinyl Cap, Black, Red, Vinyl 7000 PK
Mfr # EZ-360-12 D345Y3
Zoro # G2657071
product price: $545.99
/pk 7000, $0.08/ea
Free Shipping & Returns
Key Features
Color
Black, Red
Material
Vinyl
Features
Easily Finger-Removed,, Eliminating the Use of Tool, Extra Long Tab Centered At the Top of the Closure, Snug Fit
Includes Tear Tab
No
Series
EZ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ-360-12 D345Y3
Zoro #
G2657071
UPC #
-
Country of Origin
United States
Dimensions
Pull Tab Length
3/4 in
Inside Length
1.5 in
Details
Item
E-Z Pull-Tab Vinyl Cap
Color
Black, Red
Material
Vinyl
Features
Easily Finger-Removed,, Eliminating the Use of Tool, Extra Long Tab Centered At the Top of the Closure, Snug Fit
Includes Tear Tab
No
Series
EZ
Hardness
Shore A: 60-70
Maximum Continuous Temperature
200 Degrees F
Tab Style
Center Pull
Includes Pull Tab
Yes
Includes Flange
No
Shape
Round
Maximum Intermittent Temperature
350 Degrees F
For Fitting Type
Flat
Cap Top Style
Pull-Tab
Description
E-Z Pull-Tab Vinyl Cap, EZ Series, Includes Pull Tab Yes, Cap Top Style Pull-Tab, Package Quantity 7000
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.