Zoro Homepage

EGL-12 1/2 PVC44 BLK001, 125PK

  • Mfr # EGL-12-1/2

  • Zoro # G010459574


product price: $109.99
/pk 125, $0.88/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
1/2 in
Material
#998339 Poly Vinyl Chloride (U
Overall Width
2-1/2 in
Length
125 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGL-12-1/2
Zoro #
G010459574
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Overall Width
2-1/2 in
Length
125 ft
Minimum Bend Radius
2-1/2 in
Metal Thickness
0.25 - 0.506 in (6.35 - 12.85 mm)

Details

Color
Black
Material
#998339 Poly Vinyl Chloride (U
Item
Edge Liner
Dim A
0.3 in (7.62 mm)
Dim B
0.5 in (12.7 mm)

Description

EGL Series edge liners offer a convenient method for covering the sharp edges of large or irregularly shaped holes in sheet metal. The series is pressed into place around the perimeter of the hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.