Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPDM CAPS, 1000PK

  • Mfr # RC100-0500

  • Zoro # G410462280


product price: $62.75
/pk 1000, $0.06/ea

Key Features

Outside Dia.
0.2 in
Inside Length
1/2 in
Material
Epdm Rubber - Purchased
Color
Black
Inside Dia.
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RC100-0500
Zoro #
G410462280
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.2 in
Inside Length
1/2 in
Inside Dia.
0.1 in

Details

Material
Epdm Rubber - Purchased
Color
Black

Description

EPDM Rubber caps are designed to mask plain and threaded studs, tube ends and even slotted holes; they will mask off the stud and allow finishing up to it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.