
EPDM CAPS, 500PK
Mfr # RC223-0500
Zoro # G110461941
product price: $53.59
/pk 500, $0.11/eaKey Features
Inside Dia.
0.223 in
Inside Length
1/2 in
Material
Epdm Rubber - Purchased
Outside Dia.
0.345 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RC223-0500
Zoro #
G110461941
UPC #
-
Country of Origin
China
Dimensions
Inside Dia.
0.223 in
Inside Length
1/2 in
Outside Dia.
0.345 in
Details
Material
Epdm Rubber - Purchased
Color
Black
Description
EPDM Rubber caps are designed to mask plain and threaded studs, tube ends and even slotted holes; they will mask off the stud and allow finishing up to it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.