
EPDM CAPS, 500PK
Mfr # RC295
Zoro # G110461651
product price: $77.59
/pk 500, $0.16/ea
Free Shipping & Returns
Key Features
Inside Length
1-1/2 in
Outside Dia.
0.42 in
Inside Dia.
0.295 in
Color
Black
Material
Epdm Rubber - Purchased
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RC295
Zoro #
G110461651
UPC #
-
Country of Origin
China
Dimensions
Inside Length
1-1/2 in
Outside Dia.
0.42 in
Inside Dia.
0.295 in
Details
Color
Black
Material
Epdm Rubber - Purchased
Description
EPDM Rubber caps are designed to mask plain and threaded studs, tube ends and even slotted holes; they will mask off the stud and allow finishing up to it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.