
EPDM CAPS, 500PK
Mfr # RC375-1500
Zoro # G710461969
product price: $108.99
/pk 500, $0.22/ea
Free Shipping & Returns
Key Features
Inside Length
1-1/2 in
Color
Black
Inside Dia.
3/8 in
Outside Dia.
0.505 in
Material
Epdm Rubber - Purchased
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RC375-1500
Zoro #
G710461969
UPC #
-
Country of Origin
China
Dimensions
Inside Length
1-1/2 in
Inside Dia.
3/8 in
Outside Dia.
0.505 in
Details
Color
Black
Material
Epdm Rubber - Purchased
Description
EPDM Rubber caps are designed to mask plain and threaded studs, tube ends and even slotted holes; they will mask off the stud and allow finishing up to it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.