
EPDM CAPS, 500PK
Mfr # RC406
Zoro # G310461864
product price: $76.99
/pk 500, $0.15/ea
Free Shipping & Returns
Key Features
Material
Epdm Rubber - Purchased
Inside Dia.
0.406 in
Outside Dia.
0.531 in
Inside Length
1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC406
Zoro #
G310461864
UPC #
-
Country of Origin
China
Dimensions
Inside Dia.
0.406 in
Outside Dia.
0.531 in
Inside Length
1 in
Details
Material
Epdm Rubber - Purchased
Color
Black
Description
EPDM Rubber caps are designed to mask plain and threaded studs, tube ends and even slotted holes; they will mask off the stud and allow finishing up to it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.