Ergo Button Plug With Flange, Black, Thermoplastic Rubber 1000 PK
Mfr # BPFE-17MM QBPFE-17MMQ1
Zoro # G2688571
product price: $320.99
/pk 1000, $0.32/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Thermoplastic Rubber
Maximum Metal Thickness
0.079 in
Features
One Size Plug Fits Different Sized Holes
Cap Top Style
Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPFE-17MM QBPFE-17MMQ1
Zoro #
G2688571
UPC #
-
Country of Origin
United States
Dimensions
Maximum Metal Thickness
0.079 in
Outside Diameter
1.102 in
Maximum Hole Size
0.709 in
Minimum Hole Size
0.65 in
Overall Length
0.307 in
Minimum Metal Thickness
0.031 in
Details
Item
Ergo Button Plug With Flange
Color
Black
Material
Thermoplastic Rubber
Features
One Size Plug Fits Different Sized Holes
Cap Top Style
Flush
Maximum Intermittent Temperature
300 Degrees F
Maximum Continuous Temperature
275 Degrees F
Series
BPFE
Description
Ergo Button Plug With Flange, BPFE Series, Thermoplastic Rubber, Minimum Hole Size 0.65 in, Maximum Hole Size 0.709 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.