Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergo Button Plug With Flange, Black, Thermoplastic Rubber 1000 PK

  • Mfr # BPFE-19MM Q2678Q2

  • Zoro # G2689597


product price: $375.99
/pk 1000, $0.38/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Thermoplastic Rubber
Minimum Hole Size
0.728 in
Cap Top Style
Flush
Maximum Hole Size
0.787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPFE-19MM Q2678Q2
Zoro #
G2689597
UPC #
-
Country of Origin
United States

Dimensions

Minimum Hole Size
0.728 in
Maximum Hole Size
0.787 in
Maximum Metal Thickness
0.079 in
Minimum Metal Thickness
0.031 in
Outside Diameter
1.189 in
Overall Length
0.303 in
Plug Diameter
0.886 in

Details

Item
Ergo Button Plug With Flange
Color
Black
Material
Thermoplastic Rubber
Cap Top Style
Flush
Features
One Size Plug Fits Different Sized Holes
Maximum Continuous Temperature
275 Degrees F
Series
BPFE
Maximum Intermittent Temperature
300 Degrees F

Description

Ergo Button Plug With Flange, BPFE Series, Thermoplastic Rubber, Minimum Hole Size 0.728 in, Maximum Hole Size 0.787 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.