Ergo Button Plug With Flange, Black, Thermoplastic Rubber 1000 PK
Mfr # BPFE-21MM QBPFE-21MMQ2
Zoro # G2688319
product price: $394.99
/pk 1000, $0.39/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Thermoplastic Rubber
Minimum Hole Size
0.807 in
Outside Diameter
1.26 in
Series
BPFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPFE-21MM QBPFE-21MMQ2
Zoro #
G2688319
UPC #
-
Country of Origin
United States
Dimensions
Minimum Hole Size
0.807 in
Outside Diameter
1.26 in
Overall Length
0.307 in
Maximum Hole Size
0.866 in
Minimum Metal Thickness
0.031 in
Maximum Metal Thickness
0.079 in
Plug Diameter
0.957 in
Details
Item
Ergo Button Plug With Flange
Color
Black
Material
Thermoplastic Rubber
Series
BPFE
Features
One Size Plug Fits Different Sized Holes
Maximum Continuous Temperature
275 Degrees F
Cap Top Style
Flush
Maximum Intermittent Temperature
300 Degrees F
Description
Ergo Button Plug With Flange, BPFE Series, Thermoplastic Rubber, Minimum Hole Size 0.807 in, Maximum Hole Size 0.866 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.