Zoro Homepage

Ergo Button Plug With Flange, Black, Thermoplastic Rubber 2500 PK

  • Mfr # BPFE-31MM BPFE-31MMQ1

  • Zoro # G2689901


product price: $528.99
/pk 2500, $0.21/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Thermoplastic Rubber
Maximum Continuous Temperature
275 Degrees F
Minimum Metal Thickness
0.031 in
Minimum Hole Size
1.201 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPFE-31MM BPFE-31MMQ1
Zoro #
G2689901
UPC #
-
Country of Origin
United States

Dimensions

Minimum Metal Thickness
0.031 in
Minimum Hole Size
1.201 in
Overall Length
0.307 in
Maximum Hole Size
1.26 in
Maximum Metal Thickness
0.079 in
Outside Diameter
1.654 in
Plug Diameter
1.35 in

Details

Item
Ergo Button Plug With Flange
Color
Black
Material
Thermoplastic Rubber
Maximum Continuous Temperature
275 Degrees F
Features
One Size Plug Fits Different Sized Holes
Series
BPFE
Cap Top Style
Flush
Maximum Intermittent Temperature
300 Degrees F

Description

Ergo Button Plug With Flange, BPFE Series, Thermoplastic Rubber, Minimum Hole Size 1.201 in, Maximum Hole Size 1.26 in, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.