Ergo Button Plug With Flange, Black, Thermoplastic Rubber 500 PK
Mfr # BPFE-27MM QBPFE-27MMQ1
Zoro # G2689262
product price: $263.99
/pk 500, $0.53/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Thermoplastic Rubber
Maximum Metal Thickness
0.079 in
Maximum Continuous Temperature
275 Degrees F
Series
BPFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPFE-27MM QBPFE-27MMQ1
Zoro #
G2689262
UPC #
-
Country of Origin
United States
Dimensions
Maximum Metal Thickness
0.079 in
Outside Diameter
1.496 in
Minimum Metal Thickness
0.031 in
Minimum Hole Size
1.043 in
Maximum Hole Size
1.102 in
Overall Length
0.307 in
Plug Diameter
1.193 in
Details
Item
Ergo Button Plug With Flange
Color
Black
Material
Thermoplastic Rubber
Maximum Continuous Temperature
275 Degrees F
Series
BPFE
Maximum Intermittent Temperature
300 Degrees F
Cap Top Style
Flush
Features
One Size Plug Fits Different Sized Holes
Description
Ergo Button Plug With Flange, BPFE Series, Thermoplastic Rubber, Minimum Hole Size 1.043 in, Maximum Hole Size 1.102 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.