Ergo Button Plug With Flange, Black, Thermoplastic Rubber 5000 PK
Mfr # BPFE-15MM BPFE-15MMQ1
Zoro # G2689868
product price: $515.99
/pk 5000, $0.10/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Thermoplastic Rubber
Minimum Hole Size
0.571 in
Cap Top Style
Flush
Series
BPFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPFE-15MM BPFE-15MMQ1
Zoro #
G2689868
UPC #
-
Country of Origin
United States
Dimensions
Minimum Hole Size
0.571 in
Maximum Metal Thickness
0.079 in
Outside Diameter
0.984 in
Maximum Hole Size
0.631 in
Overall Length
0.315 in
Minimum Metal Thickness
0.031 in
Details
Item
Ergo Button Plug With Flange
Color
Black
Material
Thermoplastic Rubber
Cap Top Style
Flush
Series
BPFE
Maximum Intermittent Temperature
300 Degrees F
Features
One Size Plug Fits Different Sized Holes
Maximum Continuous Temperature
275 Degrees F
Description
Ergo Button Plug With Flange, BPFE Series, Thermoplastic Rubber, Minimum Hole Size 0.571 in, Maximum Hole Size 0.631 in, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.