Zoro Homepage

Ergo Button Plug With Flange, Black, Thermoplastic Rubber 5000 PK

  • Mfr # BPFE-17MM BPFE-17MMQ1

  • Zoro # G2688151


product price: $582.99
/pk 5000, $0.12/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Thermoplastic Rubber
Cap Top Style
Flush
Minimum Metal Thickness
0.031 in
Minimum Hole Size
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPFE-17MM BPFE-17MMQ1
Zoro #
G2688151
UPC #
-
Country of Origin
United States

Dimensions

Minimum Metal Thickness
0.031 in
Minimum Hole Size
0.65 in
Maximum Metal Thickness
0.079 in
Outside Diameter
1.102 in
Maximum Hole Size
0.709 in
Overall Length
0.307 in

Details

Item
Ergo Button Plug With Flange
Color
Black
Material
Thermoplastic Rubber
Cap Top Style
Flush
Series
BPFE
Maximum Continuous Temperature
275 Degrees F
Maximum Intermittent Temperature
300 Degrees F
Features
One Size Plug Fits Different Sized Holes

Description

Ergo Button Plug With Flange, BPFE Series, Thermoplastic Rubber, Minimum Hole Size 0.65 in, Maximum Hole Size 0.709 in, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.