Zoro Homepage

Ergo Center Pull, Black, Thermoplastic Rubber 3000 PK

  • Mfr # ECP-M27 ECPM27Q1

  • Zoro # G2663082


product price: $397.99
/pk 3000, $0.13/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Thermoplastic Rubber
Series
ECP
Includes Pull Tab
Yes
Maximum Intermittent Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECP-M27 ECPM27Q1
Zoro #
G2663082
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Bottom
1.012 in
Pull Tab Length
3/8 in
Minimum Hole Size
1.012 in
Maximum Hole Size
1.03 in
Plug Diameter at Top
1.22 in

Details

Item
Ergo Center Pull
Color
Black
Material
Thermoplastic Rubber
Series
ECP
Includes Pull Tab
Yes
Maximum Intermittent Temperature
300 Degrees F
Maximum Continuous Temperature
275 Degrees F
Features
Color Coded for Size Identification
Tab Style
Center Pull

Description

Ergo Center Pull, ECP Series, Center Pull, Minimum Hole Size 1.012 in, Maximum Hole Size 1.03 in, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.