Zoro Homepage

Ergo Center Pull, Black, Thermoplastic Rubber 5000 PK

  • Mfr # ECP-M16 ECPM16Q1

  • Zoro # G2663651


product price: $391.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Thermoplastic Rubber
Features
Color Coded for Size Identification
Includes Pull Tab
Yes
Minimum Hole Size
0.598 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECP-M16 ECPM16Q1
Zoro #
G2663651
UPC #
-
Country of Origin
United States

Dimensions

Minimum Hole Size
0.598 in
Plug Diameter at Bottom
0.598 in
Pull Tab Length
3/8 in
Plug Diameter at Top
0.83 in
Maximum Hole Size
0.61 in

Details

Item
Ergo Center Pull
Color
Black
Material
Thermoplastic Rubber
Features
Color Coded for Size Identification
Includes Pull Tab
Yes
Series
ECP
Tab Style
Center Pull
Maximum Continuous Temperature
275 Degrees F
Maximum Intermittent Temperature
300 Degrees F

Description

Ergo Center Pull, ECP Series, Center Pull, Minimum Hole Size 0.598 in, Maximum Hole Size 0.61 in, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.