Ergo Center Pull, Black, Thermoplastic Rubber 600 PK
Mfr # ECP-M27 QECPM27Q1
Zoro # G2665018
product price: $225.99
/pk 600, $0.38/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Thermoplastic Rubber
Maximum Continuous Temperature
275 Degrees F
Maximum Intermittent Temperature
300 Degrees F
Features
Color Coded for Size Identification
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECP-M27 QECPM27Q1
Zoro #
G2665018
UPC #
-
Country of Origin
United States
Dimensions
Plug Diameter at Bottom
1.012 in
Pull Tab Length
3/8 in
Minimum Hole Size
1.012 in
Plug Diameter at Top
1.22 in
Maximum Hole Size
1.03 in
Details
Item
Ergo Center Pull
Color
Black
Material
Thermoplastic Rubber
Maximum Continuous Temperature
275 Degrees F
Maximum Intermittent Temperature
300 Degrees F
Features
Color Coded for Size Identification
Includes Pull Tab
Yes
Series
ECP
Tab Style
Center Pull
Description
Ergo Center Pull, ECP Series, Center Pull, Minimum Hole Size 1.012 in, Maximum Hole Size 1.03 in, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.