Ergo Center Pull, Blue, Thermoplastic Rubber 1000 PK
Mfr # ECP-M18 QECPM18Q1
Zoro # G2663819
product price: $232.99
/pk 1000, $0.23/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Thermoplastic Rubber
Maximum Hole Size
0.67 in
Plug Diameter at Top
0.67 in
Features
Color Coded for Size Identification
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECP-M18 QECPM18Q1
Zoro #
G2663819
UPC #
-
Country of Origin
United States
Dimensions
Maximum Hole Size
0.67 in
Plug Diameter at Top
0.67 in
Minimum Hole Size
0.663 in
Plug Diameter at Bottom
0.663 in
Pull Tab Length
3/8 in
Plug Length
0.34 in
Details
Item
Ergo Center Pull
Color
Blue
Material
Thermoplastic Rubber
Features
Color Coded for Size Identification
Tab Style
Center Pull
Series
ECP
Maximum Continuous Temperature
275 Degrees F
Maximum Intermittent Temperature
300 Degrees F
Includes Pull Tab
Yes
Reusable
Yes
Description
Ergo Center Pull, ECP Series, Center Pull, Minimum Hole Size 0.663 in, Maximum Hole Size 0.67 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.