Zoro Homepage

Ergo Center Pull, Green, Thermoplastic Rubber 400 PK

  • Mfr # ECP-1 1/2 QECP1-1/2Q1

  • Zoro # G2661518


product price: $277.99
/pk 400, $0.69/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Thermoplastic Rubber
Series
ECP
Plug Diameter at Top
1.74 in
Maximum Intermittent Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECP-1 1/2 QECP1-1/2Q1
Zoro #
G2661518
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Top
1.74 in
Minimum Hole Size
1.42 in
Maximum Hole Size
1.44 in
Plug Diameter at Bottom
1.42 in
Pull Tab Length
13/32 in

Details

Item
Ergo Center Pull
Color
Green
Material
Thermoplastic Rubber
Series
ECP
Maximum Intermittent Temperature
300 Degrees F
Features
Color Coded for Size Identification
Maximum Continuous Temperature
275 Degrees F
Includes Pull Tab
Yes
Tab Style
Center Pull

Description

Ergo Center Pull, ECP Series, Center Pull, Minimum Hole Size 1.42 in, Maximum Hole Size 1.44 in, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.